Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

TRB Single Assembly Prec. <4 OD, 1985-90014

  • Mfr # 1985-90014

  • Zoro # G300654467


product price: $1,645.99
/ea
Free Shipping & Returns

Key Features

Outside Dia. (In.)
2.375
Cup Width
0.7813 In.
Max. Shaft Fillet Radius (In.)
1.125
Dynamic Load Capacity (Lb.)
10900
Static Load Capacity (Lb.)
11300
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1985-90014
Zoro #
G300654467
UPC #
53893107585
Country of Origin
Unknown

Dimensions

Outside Dia. (In.)
2.375
Cup Width
0.7813 In.
Max. Shaft Fillet Radius (In.)
1.125
Outside Dia. (mm)
60.325
Cup Width (mm)
19.84502
Max. Shaft Fillet Radius (mm)
28.575

Details

Dynamic Load Capacity (Lb.)
10900
Static Load Capacity (Lb.)
11300
Cage Material
Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.