Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

TRB Single Assembly Prec. <4 OD, 2788-90015

  • Mfr # 2788-90015

  • Zoro # G300652906


product price: $1,408.99
/ea
Free Shipping & Returns

Key Features

Outside Dia. (In.)
3
Cup Width
0.9375 In.
Max. Shaft Fillet Radius (In.)
1.5
Dynamic Load Capacity (Lb.)
19500
Static Load Capacity (Lb.)
23000
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2788-90015
Zoro #
G300652906
UPC #
53893120713
Country of Origin
Unknown

Dimensions

Outside Dia. (In.)
3
Cup Width
0.9375 In.
Max. Shaft Fillet Radius (In.)
1.5
Cup Width (mm)
23.8125
Max. Shaft Fillet Radius (mm)
38.1
Outside Dia. (mm)
76.2

Details

Dynamic Load Capacity (Lb.)
19500
Static Load Capacity (Lb.)
23000
Cage Material
Steel

Description

The TIMKEN TRB Single Assembly Prec. <4 OD, 2788-90015 is a bearing with an outside diameter of 3 inches (76.2 mm), a cup width of 0.9375 inches (23.8125 mm), a maximum shaft fillet radius of 1.5 inches (38.1 mm), a dynamic load capacity of 19500 lbs, a static load capacity of 23000 lbs, and a steel cage material.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.