Zoro Homepage

TRB Single Assembly Prec. <4 OD, 2789-90023

  • Mfr # 2789-90023

  • Zoro # G700652971


product price: $952.99
/ea
Free Shipping & Returns

Key Features

Outside Dia. (In.)
3
Cup Width
0.9375 In.
Max. Shaft Fillet Radius (In.)
1.5625
Dynamic Load Capacity (Lb.)
19500
Static Load Capacity (Lb.)
23000
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2789-90023
Zoro #
G700652971
UPC #
53893121079
Country of Origin
Unknown

Dimensions

Outside Dia. (In.)
3
Cup Width
0.9375 In.
Max. Shaft Fillet Radius (In.)
1.5625
Outside Dia. (mm)
76.2
Max. Shaft Fillet Radius (mm)
39.6875
Cup Width (mm)
23.8125

Details

Dynamic Load Capacity (Lb.)
19500
Static Load Capacity (Lb.)
23000
Cage Material
Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.