Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

TRB Single Assembly Prec. <4 OD, 28584-90018

  • Mfr # 28584-90018

  • Zoro # G900654195


product price: $1,052.99
/ea
Free Shipping & Returns

Key Features

Outside Dia. (In.)
3.625
Cup Width
0.9688 In.
Max. Shaft Fillet Radius (In.)
2.0625
Dynamic Load Capacity (Lb.)
22200
Static Load Capacity (Lb.)
29200
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
28584-90018
Zoro #
G900654195
UPC #
53893232317
Country of Origin
Unknown

Dimensions

Outside Dia. (In.)
3.625
Cup Width
0.9688 In.
Max. Shaft Fillet Radius (In.)
2.0625
Cup Width (mm)
24.60752
Max. Shaft Fillet Radius (mm)
52.3875
Outside Dia. (mm)
92.075

Details

Dynamic Load Capacity (Lb.)
22200
Static Load Capacity (Lb.)
29200
Cage Material
Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.