Zoro Homepage

TRB Single Assembly Prec. <4 OD, 2973-90018

  • Mfr # 2973-90018

  • Zoro # G600658080


product price: $1,626.99
/ea
Free Shipping & Returns

Key Features

Outside Dia. (In.)
3.4375
Cup Width
1.0626 In.
Max. Shaft Fillet Radius (In.)
1.6875
Dynamic Load Capacity (Lb.)
21000
Static Load Capacity (Lb.)
26200
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2973-90018
Zoro #
G600658080
UPC #
53893122830
Country of Origin
Unknown

Dimensions

Outside Dia. (In.)
3.4375
Cup Width
1.0626 In.
Max. Shaft Fillet Radius (In.)
1.6875
Outside Dia. (mm)
87.3125
Max. Shaft Fillet Radius (mm)
42.8625
Cup Width (mm)
26.99004

Details

Dynamic Load Capacity (Lb.)
21000
Static Load Capacity (Lb.)
26200
Cage Material
Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.