Zoro Homepage

TRB Single Assembly Prec. <4 OD, 32012X-90CB2

  • Mfr # 32012X-90CB2

  • Zoro # G700653480


product price: $463.99
/ea
Free Shipping & Returns

Key Features

Outside Dia. (In.)
3.7402
Cup Width
0.9055 In.
Max. Shaft Fillet Radius (In.)
2.3622
Dynamic Load Capacity (Lb.)
25800
Static Load Capacity (Lb.)
29600
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
32012X-90CB2
Zoro #
G700653480
UPC #
53893274836
Country of Origin
Unknown

Dimensions

Outside Dia. (In.)
3.7402
Cup Width
0.9055 In.
Max. Shaft Fillet Radius (In.)
2.3622
Outside Dia. (mm)
95.00108
Max. Shaft Fillet Radius (mm)
59.99988
Cup Width (mm)
22.9997

Details

Dynamic Load Capacity (Lb.)
25800
Static Load Capacity (Lb.)
29600
Cage Material
Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.