Zoro Homepage

TRB Single Assembly Prec. <4 OD, 368-90036

  • Mfr # 368-90036

  • Zoro # G600656437


product price: $1,845.99
/ea
Free Shipping & Returns

Key Features

Outside Dia. (In.)
3.5
Cup Width
0.8125 In.
Max. Shaft Fillet Radius (In.)
2
Dynamic Load Capacity (Lb.)
22900
Static Load Capacity (Lb.)
21500
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
368-90036
Zoro #
G600656437
UPC #
53893014982
Country of Origin
Unknown

Dimensions

Outside Dia. (In.)
3.5
Cup Width
0.8125 In.
Max. Shaft Fillet Radius (In.)
2
Cup Width (mm)
20.6375
Outside Dia. (mm)
88.9
Max. Shaft Fillet Radius (mm)
50.8

Details

Dynamic Load Capacity (Lb.)
22900
Static Load Capacity (Lb.)
21500
Cage Material
Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.