Zoro Homepage

TRB Single Assembly Prec. <4 OD, 369A-90063

  • Mfr # 369A-90063

  • Zoro # G600656864


product price: $1,247.99
/ea
Free Shipping & Returns

Key Features

Outside Dia. (In.)
3.5
Cup Width
0.8125 In.
Max. Shaft Fillet Radius (In.)
1.875
Dynamic Load Capacity (Lb.)
22900
Static Load Capacity (Lb.)
21500
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
369A-90063
Zoro #
G600656864
UPC #
53893016306
Country of Origin
Unknown

Dimensions

Outside Dia. (In.)
3.5
Cup Width
0.8125 In.
Max. Shaft Fillet Radius (In.)
1.875
Max. Shaft Fillet Radius (mm)
47.625
Outside Dia. (mm)
88.9
Cup Width (mm)
20.6375

Details

Dynamic Load Capacity (Lb.)
22900
Static Load Capacity (Lb.)
21500
Cage Material
Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.