Zoro Homepage

TRB Single Assembly Prec. <4 OD, 385-90015

  • Mfr # 385-90015

  • Zoro # G900651316


product price: $1,447.99
/ea
Free Shipping & Returns

Key Features

Outside Dia. (In.)
3.937
Cup Width
0.8268 In.
Max. Shaft Fillet Radius (In.)
2.1654
Dynamic Load Capacity (Lb.)
24200
Static Load Capacity (Lb.)
24100
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
385-90015
Zoro #
G900651316
UPC #
53893019574
Country of Origin
Unknown

Dimensions

Outside Dia. (In.)
3.937
Cup Width
0.8268 In.
Max. Shaft Fillet Radius (In.)
2.1654
Cup Width (mm)
21.00072
Outside Dia. (mm)
99.9998
Max. Shaft Fillet Radius (mm)
55.00116

Details

Dynamic Load Capacity (Lb.)
24200
Static Load Capacity (Lb.)
24100
Cage Material
Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.