Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

TRB Single Assembly Prec. <4 OD, A2047-90023

  • Mfr # A2047-90023

  • Zoro # G400657023


product price: $1,144.99
/ea
Free Shipping & Returns

Key Features

Outside Dia. (In.)
1.2595
Cup Width
0.1755 In.
Max. Shaft Fillet Radius (In.)
0.4719
Dynamic Load Capacity (Lb.)
2430
Static Load Capacity (Lb.)
2070
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A2047-90023
Zoro #
G400657023
UPC #
53893109060
Country of Origin
Unknown

Dimensions

Outside Dia. (In.)
1.2595
Cup Width
0.1755 In.
Max. Shaft Fillet Radius (In.)
0.4719
Max. Shaft Fillet Radius (mm)
11.98626
Outside Dia. (mm)
31.9913
Cup Width (mm)
4.4577

Details

Dynamic Load Capacity (Lb.)
2430
Static Load Capacity (Lb.)
2070
Cage Material
Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.