Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

TRB Single Assembly Prec. <4 OD, A4059-90022

  • Mfr # A4059-90022

  • Zoro # G600657373


product price: $769.99
/ea
Free Shipping & Returns

Key Features

Outside Dia. (In.)
1.3775
Cup Width
0.433 In.
Max. Shaft Fillet Radius (In.)
0.5901
Dynamic Load Capacity (Lb.)
2960
Static Load Capacity (Lb.)
2580
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A4059-90022
Zoro #
G600657373
UPC #
53893139647
Country of Origin
Unknown

Dimensions

Outside Dia. (In.)
1.3775
Cup Width
0.433 In.
Max. Shaft Fillet Radius (In.)
0.5901
Max. Shaft Fillet Radius (mm)
14.98854
Outside Dia. (mm)
34.9885
Cup Width (mm)
10.9982

Details

Dynamic Load Capacity (Lb.)
2960
Static Load Capacity (Lb.)
2580
Cage Material
Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.