Zoro Homepage

TRB Single Assembly Prec. <4 OD, JLM506849-90B01

  • Mfr # JLM506849-90B01

  • Zoro # G500655929


product price: $774.99
/ea
Free Shipping & Returns

Key Features

Outside Dia. (In.)
3.5433
Cup Width
0.9055 In.
Max. Shaft Fillet Radius (In.)
2.1654
Dynamic Load Capacity (Lb.)
24500
Static Load Capacity (Lb.)
27600
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
JLM506849-90B01
Zoro #
G500655929
UPC #
53893626505
Country of Origin
Unknown

Dimensions

Outside Dia. (In.)
3.5433
Cup Width
0.9055 In.
Max. Shaft Fillet Radius (In.)
2.1654
Outside Dia. (mm)
89.99982
Max. Shaft Fillet Radius (mm)
55.00116
Cup Width (mm)
22.9997

Details

Dynamic Load Capacity (Lb.)
24500
Static Load Capacity (Lb.)
27600
Cage Material
Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.