Zoro Homepage

TRB Single Assembly Prec. <4 OD, JLM508748-90BA2

  • Mfr # JLM508748-90BA2

  • Zoro # G300656454


product price: $1,524.99
/ea
Free Shipping & Returns

Key Features

Outside Dia. (In.)
3.74
Cup Width
0.94 In.
Max. Shaft Fillet Radius (In.)
2.36
Dynamic Load Capacity (Lb.)
21900
Static Load Capacity (Lb.)
30400
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
JLM508748-90BA2
Zoro #
G300656454
UPC #
53893795911
Country of Origin
Unknown

Dimensions

Outside Dia. (In.)
3.74
Cup Width
0.94 In.
Max. Shaft Fillet Radius (In.)
2.36
Cup Width (mm)
23.876
Outside Dia. (mm)
94.996
Max. Shaft Fillet Radius (mm)
59.944

Details

Dynamic Load Capacity (Lb.)
21900
Static Load Capacity (Lb.)
30400
Cage Material
Steel

Description

The TIMKEN TRB Single Assembly Prec. <4 OD, JLM508748-90BA2 is a steel cage bearing with an outside diameter of 3.74 inches (94.996 mm) and a cup width of 0.94 inches (23.876 mm). It has a maximum shaft fillet radius of 2.36 inches (59.944 mm) and a dynamic load capacity of 21900 lbs (30400 lbs static).

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.