Zoro Homepage

TRB Single Assembly Prec. <4 OD, M86649-90010

  • Mfr # M86649-90010

  • Zoro # G100654148


product price: $1,118.99
/ea
Free Shipping & Returns

Key Features

Outside Dia. (In.)
2.53
Cup Width
0.84 In.
Max. Shaft Fillet Radius (In.)
1.19
Dynamic Load Capacity (Lb.)
13500
Static Load Capacity (Lb.)
16100
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M86649-90010
Zoro #
G100654148
UPC #
53893424170
Country of Origin
Unknown

Dimensions

Outside Dia. (In.)
2.53
Cup Width
0.84 In.
Max. Shaft Fillet Radius (In.)
1.19
Cup Width (mm)
21.336
Max. Shaft Fillet Radius (mm)
30.226
Outside Dia. (mm)
64.262

Details

Dynamic Load Capacity (Lb.)
13500
Static Load Capacity (Lb.)
16100
Cage Material
Steel

Description

The TIMKEN TRB Single Assembly Prec. <4 OD, M86649-90010 is a bearing with an outside diameter of 2.53 inches (64.262 mm), a cup width of 0.84 inches (21.336 mm), a maximum shaft fillet radius of 1.19 inches (30.226 mm), a dynamic load capacity of 13500 lbs, a static load capacity of 16100 lbs, and a steel cage material.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.