Zoro Homepage

TRB Single Assembly Prec. 8-12 OD, 67790-90184

  • Mfr # 67790-90184

  • Zoro # G500658227


product price: $7,595.99
/ea
Free Shipping & Returns

Key Features

Outside Dia. (In.)
9.75
Cup Width
1.88 In.
Max. Shaft Fillet Radius (In.)
7
Dynamic Load Capacity (Lb.)
91100
Static Load Capacity (Lb.)
175000
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
67790-90184
Zoro #
G500658227
UPC #
53893362526
Country of Origin
Unknown

Dimensions

Outside Dia. (In.)
9.75
Cup Width
1.88 In.
Max. Shaft Fillet Radius (In.)
7
Outside Dia. (mm)
247.65
Cup Width (mm)
47.752
Max. Shaft Fillet Radius (mm)
177.8

Details

Dynamic Load Capacity (Lb.)
91100
Static Load Capacity (Lb.)
175000
Cage Material
Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.