Zoro Homepage

TRB Single Assembly Prec. 8-12 OD, 67985-90023

  • Mfr # 67985-90023

  • Zoro # G000652275


product price: $9,080.99
/ea
Free Shipping & Returns

Key Features

Outside Dia. (In.)
11.125
Cup Width
1.8125 In.
Max. Shaft Fillet Radius (In.)
8.125
Dynamic Load Capacity (Lb.)
113000
Static Load Capacity (Lb.)
197000
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
67985-90023
Zoro #
G000652275
UPC #
53893376721
Country of Origin
Unknown

Dimensions

Outside Dia. (In.)
11.125
Cup Width
1.8125 In.
Max. Shaft Fillet Radius (In.)
8.125
Outside Dia. (mm)
282.575
Max. Shaft Fillet Radius (mm)
206.375
Cup Width (mm)
46.0375

Details

Dynamic Load Capacity (Lb.)
113000
Static Load Capacity (Lb.)
197000
Cage Material
Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.