Zoro Homepage

TRB Single Assembly Prec. 8-12 OD, LM241149-90017

  • Mfr # LM241149-90017

  • Zoro # G800657821


product price: $9,924.99
/ea
Free Shipping & Returns

Key Features

Outside Dia. (In.)
10.88
Cup Width
1.69 In.
Max. Shaft Fillet Radius (In.)
8
Dynamic Load Capacity (Lb.)
98700
Static Load Capacity (Lb.)
182000
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LM241149-90017
Zoro #
G800657821
UPC #
53893541655
Country of Origin
Unknown

Dimensions

Outside Dia. (In.)
10.88
Cup Width
1.69 In.
Max. Shaft Fillet Radius (In.)
8
Cup Width (mm)
42.926
Max. Shaft Fillet Radius (mm)
203.2
Outside Dia. (mm)
276.352

Details

Dynamic Load Capacity (Lb.)
98700
Static Load Capacity (Lb.)
182000
Cage Material
Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.