TRB Single Cone 12-18 OD, EE128102-20000
Mfr # EE128102-20000
Zoro # G700652339
product price: $8,729.99
/eaKey Features
Cup Width
2.66 In.
Max. Shaft Fillet Radius (In.)
10.25
Dynamic Load Capacity (Lb.)
208000
Static Load Capacity (Lb.)
409000
Cage Material
Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
EE128102-20000
Zoro #
G700652339
UPC #
13992436993
Country of Origin
Unknown
Dimensions
Cup Width
2.66 In.
Max. Shaft Fillet Radius (In.)
10.25
Max. Shaft Fillet Radius (mm)
260.35
Cup Width (mm)
67.564
Details
Dynamic Load Capacity (Lb.)
208000
Static Load Capacity (Lb.)
409000
Cage Material
Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.