TRB Single Cone 12-18 OD, M249734H-20J03
Mfr # M249734H-20J03
Zoro # G900651910
product price: $5,517.99
/ea
Free Shipping & Returns
Key Features
Cup Width
2.8125 In.
Max. Shaft Fillet Radius (In.)
9.125
Dynamic Load Capacity (Lb.)
258000
Static Load Capacity (Lb.)
416000
Cage Material
Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
M249734H-20J03
Zoro #
G900651910
UPC #
53893796185
Country of Origin
Unknown
Dimensions
Cup Width
2.8125 In.
Max. Shaft Fillet Radius (In.)
9.125
Cup Width (mm)
71.4375
Max. Shaft Fillet Radius (mm)
231.775
Details
Dynamic Load Capacity (Lb.)
258000
Static Load Capacity (Lb.)
416000
Cage Material
Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.