Zoro Homepage

TRB Single Cone 12-18 OD, M252349-20J03

  • Mfr # M252349-20J03

  • Zoro # G700652896


product price: $4,325.99
/ea
Free Shipping & Returns

Key Features

Cup Width
2.9375 In.
Max. Shaft Fillet Radius (In.)
10.625
Dynamic Load Capacity (Lb.)
258000
Static Load Capacity (Lb.)
455000
Cage Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M252349-20J03
Zoro #
G700652896
UPC #
53893849188
Country of Origin
Unknown

Dimensions

Cup Width
2.9375 In.
Max. Shaft Fillet Radius (In.)
10.625
Cup Width (mm)
74.6125
Max. Shaft Fillet Radius (mm)
269.875

Details

Dynamic Load Capacity (Lb.)
258000
Static Load Capacity (Lb.)
455000
Cage Material
Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.