TRB Single Cone 12-18 OD, M255449-20D03
Mfr # M255449-20D03
Zoro # G600653115
product price: $7,038.99
/ea
Free Shipping & Returns
Key Features
Cup Width
3.0625 In.
Max. Shaft Fillet Radius (In.)
11.375
Dynamic Load Capacity (Lb.)
267000
Static Load Capacity (Lb.)
567000
Cage Material
Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
M255449-20D03
Zoro #
G600653115
UPC #
53893455006
Country of Origin
Unknown
Dimensions
Cup Width
3.0625 In.
Max. Shaft Fillet Radius (In.)
11.375
Cup Width (mm)
77.7875
Max. Shaft Fillet Radius (mm)
288.925
Details
Dynamic Load Capacity (Lb.)
267000
Static Load Capacity (Lb.)
567000
Cage Material
Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.