TRB Single Cone 12-18 OD, NP222408-20D06
Mfr # NP222408-20D06
Zoro # G500654588
product price: $8,495.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
Key Features
Cup Width
3.1406 In.
Max. Shaft Fillet Radius (In.)
10.25
Dynamic Load Capacity (Lb.)
369000
Static Load Capacity (Lb.)
455000
Cage Material
Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
NP222408-20D06
Zoro #
G500654588
UPC #
53893353432
Country of Origin
Unknown
Dimensions
Cup Width
3.1406 In.
Max. Shaft Fillet Radius (In.)
10.25
Cup Width (mm)
79.77124
Max. Shaft Fillet Radius (mm)
260.35
Details
Dynamic Load Capacity (Lb.)
369000
Static Load Capacity (Lb.)
455000
Cage Material
Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.