Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

TRB Single Cone 12-18 OD, NP890940-20F04

  • Mfr # NP890940-20F04

  • Zoro # G400654015


product price: $6,831.99
/ea
Free Shipping & Returns

Key Features

Cup Width
2.8125 In.
Max. Shaft Fillet Radius (In.)
10
Dynamic Load Capacity (Lb.)
274000
Static Load Capacity (Lb.)
454000
Cup Width (mm)
71.4375
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NP890940-20F04
Zoro #
G400654015
UPC #
53893636382
Country of Origin
Unknown

Dimensions

Cup Width
2.8125 In.
Max. Shaft Fillet Radius (In.)
10
Cup Width (mm)
71.4375
Max. Shaft Fillet Radius (mm)
254

Details

Dynamic Load Capacity (Lb.)
274000
Static Load Capacity (Lb.)
454000
Cage Material
Steel

Description

The TIMKEN TRB Single Cone 12-18 OD, NP890940-20F04 has a cup width of 2.8125 inches (71.4375 mm), a maximum shaft fillet radius of 10 inches (254 mm), a dynamic load capacity of 274000 lbs, and a static load capacity of 454000 lbs. The cage material is steel.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.