Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

TRB Single Cone 4-8 OD, 575-20024

  • Mfr # 575-20024

  • Zoro # G400654541


product price: $194.99
/ea
Free Shipping & Returns

Key Features

Cup Width
1.4212 In.
Max. Shaft Fillet Radius (In.)
3
Dynamic Load Capacity (Lb.)
46500
Static Load Capacity (Lb.)
65400
Max. Shaft Fillet Radius (mm)
76.2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
575-20024
Zoro #
G400654541
UPC #
53893790077
Country of Origin
Unknown

Dimensions

Cup Width
1.4212 In.
Max. Shaft Fillet Radius (In.)
3
Max. Shaft Fillet Radius (mm)
76.2
Cup Width (mm)
36.09848

Details

Dynamic Load Capacity (Lb.)
46500
Static Load Capacity (Lb.)
65400
Cage Material
Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.