TRB Single Cone 4-8 OD, NP033571-20024
Mfr # NP033571-20024
Zoro # G400652745
product price: $1,095.99
/ea
Free Shipping & Returns
Key Features
Cup Width
1.84 In.
Max. Shaft Fillet Radius (In.)
5
Dynamic Load Capacity (Lb.)
60200
Static Load Capacity (Lb.)
111000
Cage Material
Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
NP033571-20024
Zoro #
G400652745
UPC #
53893194806
Country of Origin
Unknown
Dimensions
Cup Width
1.84 In.
Max. Shaft Fillet Radius (In.)
5
Max. Shaft Fillet Radius (mm)
127
Cup Width (mm)
46.736
Details
Dynamic Load Capacity (Lb.)
60200
Static Load Capacity (Lb.)
111000
Cage Material
Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.