Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

TRB Single Cone 4-8 OD, NP340526-70422

  • Mfr # NP340526-70422

  • Zoro # G300655631


product price: $271.99
/ea
Free Shipping & Returns

Key Features

Cup Width
1.4266 In.
Max. Shaft Fillet Radius (In.)
2.125
Dynamic Load Capacity (Lb.)
53200
Static Load Capacity (Lb.)
52600
Max. Shaft Fillet Radius (mm)
53.975
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NP340526-70422
Zoro #
G300655631
UPC #
53893790558
Country of Origin
Unknown

Dimensions

Cup Width
1.4266 In.
Max. Shaft Fillet Radius (In.)
2.125
Max. Shaft Fillet Radius (mm)
53.975
Cup Width (mm)
36.23564

Details

Dynamic Load Capacity (Lb.)
53200
Static Load Capacity (Lb.)
52600
Cage Material
Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.