TRB Single Cone 4-8 OD, NP725688-70016
Mfr # NP725688-70016
Zoro # G000652114
product price: $453.99
/ea
Free Shipping & Returns
Key Features
Cup Width
1.81 In.
Max. Shaft Fillet Radius (In.)
3
Dynamic Load Capacity (Lb.)
81600
Static Load Capacity (Lb.)
78800
Cage Material
Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
NP725688-70016
Zoro #
G000652114
UPC #
53893782737
Country of Origin
Unknown
Dimensions
Cup Width
1.81 In.
Max. Shaft Fillet Radius (In.)
3
Cup Width (mm)
45.974
Max. Shaft Fillet Radius (mm)
76.2
Details
Dynamic Load Capacity (Lb.)
81600
Static Load Capacity (Lb.)
78800
Cage Material
Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.