TRB Single Cone <4 OD, 13889-20027
Mfr # 13889-20027
Zoro # G900656113
product price: $568.99
/ea
Free Shipping & Returns
Key Features
Cup Width
0.47 In.
Max. Shaft Fillet Radius (In.)
1.5
Dynamic Load Capacity (Lb.)
6100
Static Load Capacity (Lb.)
7430
Cage Material
Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
13889-20027
Zoro #
G900656113
UPC #
53893179971
Country of Origin
Unknown
Dimensions
Cup Width
0.47 In.
Max. Shaft Fillet Radius (In.)
1.5
Cup Width (mm)
11.938
Max. Shaft Fillet Radius (mm)
38.1
Details
Dynamic Load Capacity (Lb.)
6100
Static Load Capacity (Lb.)
7430
Cage Material
Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.