Zoro Homepage

TRB Single Cone <4 OD, 17481-40000

  • Mfr # 17481-40000

  • Zoro # G800652031


product price: $238.99
/ea
Free Shipping & Returns

Key Features

Cup Width
0.56 In.
Max. Shaft Fillet Radius (In.)
0.5313
Static Load Capacity (Lb.)
6920
Cup Width (mm)
14.224
Max. Shaft Fillet Radius (mm)
13.49502
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
17481-40000
Zoro #
G800652031
UPC #
53893811734
Country of Origin
Unknown

Dimensions

Cup Width
0.56 In.
Max. Shaft Fillet Radius (In.)
0.5313
Cup Width (mm)
14.224
Max. Shaft Fillet Radius (mm)
13.49502

Details

Static Load Capacity (Lb.)
6920

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.