Zoro Homepage

TRB Single Cone <4 OD, 39250-20027

  • Mfr # 39250-20027

  • Zoro # G100653738


product price: $478.99
/ea
Free Shipping & Returns

Key Features

Cup Width
0.87 In.
Max. Shaft Fillet Radius (In.)
2.5
Dynamic Load Capacity (Lb.)
25800
Static Load Capacity (Lb.)
27000
Max. Shaft Fillet Radius (mm)
63.5
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
39250-20027
Zoro #
G100653738
UPC #
53893278001
Country of Origin
Unknown

Dimensions

Cup Width
0.87 In.
Max. Shaft Fillet Radius (In.)
2.5
Max. Shaft Fillet Radius (mm)
63.5
Cup Width (mm)
22.098

Details

Dynamic Load Capacity (Lb.)
25800
Static Load Capacity (Lb.)
27000
Cage Material
Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.