Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

TRB Single Cone <4 OD, HM803146-20613

  • Mfr # HM803146-20613

  • Zoro # G900656557


product price: $69.95
/ea

Key Features

Cup Width
1.1563 In.
Max. Shaft Fillet Radius (In.)
1.625
Dynamic Load Capacity (Lb.)
25600
Static Load Capacity (Lb.)
32400
Cup Width (mm)
29.37002
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HM803146-20613
Zoro #
G900656557
UPC #
13992362209
Country of Origin
Unknown

Dimensions

Cup Width
1.1563 In.
Max. Shaft Fillet Radius (In.)
1.625
Cup Width (mm)
29.37002
Max. Shaft Fillet Radius (mm)
41.275

Details

Dynamic Load Capacity (Lb.)
25600
Static Load Capacity (Lb.)
32400
Cage Material
Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.