Zoro Homepage

TRB Single Cone <4 OD, KLM503349-20E38

  • Mfr # KLM503349-20E38

  • Zoro # G000655924


product price: $78.99
/ea
Free Shipping & Returns

Key Features

Cup Width
0.71 In.
Max. Shaft Fillet Radius (In.)
1.81
Max. Shaft Fillet Radius (mm)
45.974
Cup Width (mm)
18.034
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KLM503349-20E38
Zoro #
G000655924
UPC #
13992436894
Country of Origin
Unknown

Dimensions

Cup Width
0.71 In.
Max. Shaft Fillet Radius (In.)
1.81
Max. Shaft Fillet Radius (mm)
45.974
Cup Width (mm)
18.034

Description

The TIMKEN TRB Single Cone <4 OD, KLM503349-20E38 has a cup width of 0.71 inches (18.034 mm) and a maximum shaft fillet radius of 1.81 inches (45.974 mm).

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.