Zoro Homepage

TRB Single Cone <4 OD, NP080525-20902

  • Mfr # NP080525-20902

  • Zoro # G200653171


product price: $44.29
/ea

Key Features

Cup Width
1 In.
Max. Shaft Fillet Radius (In.)
2.375
Dynamic Load Capacity (Lb.)
28300
Static Load Capacity (Lb.)
33500
Cage Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NP080525-20902
Zoro #
G200653171
UPC #
53893020204
Country of Origin
Unknown

Dimensions

Cup Width
1 In.
Max. Shaft Fillet Radius (In.)
2.375
Cup Width (mm)
25.4
Max. Shaft Fillet Radius (mm)
60.325

Details

Dynamic Load Capacity (Lb.)
28300
Static Load Capacity (Lb.)
33500
Cage Material
Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.