TRB Single Cone <4 OD, NP171520-20024
Mfr # NP171520-20024
Zoro # G400653698
product price: $41.29
/eaKey Features
Cup Width
0.765 In.
Max. Shaft Fillet Radius (In.)
1
Dynamic Load Capacity (Lb.)
12900
Static Load Capacity (Lb.)
11900
Cage Material
Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
NP171520-20024
Zoro #
G400653698
UPC #
13992413314
Country of Origin
Unknown
Dimensions
Cup Width
0.765 In.
Max. Shaft Fillet Radius (In.)
1
Cup Width (mm)
19.431
Max. Shaft Fillet Radius (mm)
25.4
Details
Dynamic Load Capacity (Lb.)
12900
Static Load Capacity (Lb.)
11900
Cage Material
Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.