Zoro Homepage

TRB Single Cone <4 OD, NP325237-20902

  • Mfr # NP325237-20902

  • Zoro # G700655446


product price: $58.89
/ea

Key Features

Cup Width
1 In.
Max. Shaft Fillet Radius (In.)
1.375
Dynamic Load Capacity (Lb.)
22700
Static Load Capacity (Lb.)
21900
Max. Shaft Fillet Radius (mm)
34.925
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NP325237-20902
Zoro #
G700655446
UPC #
53893856124
Country of Origin
Unknown

Dimensions

Cup Width
1 In.
Max. Shaft Fillet Radius (In.)
1.375
Max. Shaft Fillet Radius (mm)
34.925
Cup Width (mm)
25.4

Details

Dynamic Load Capacity (Lb.)
22700
Static Load Capacity (Lb.)
21900
Cage Material
Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.