Zoro Homepage

TRB Single Cone <4 OD, NP622157-K0902

  • Mfr # NP622157-K0902

  • Zoro # G900652290


product price: $24.19
/ea

Key Features

Cup Width
0.9055 In.
Max. Shaft Fillet Radius (In.)
2.1654
Dynamic Load Capacity (Lb.)
24500
Static Load Capacity (Lb.)
27600
Cage Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NP622157-K0902
Zoro #
G900652290
UPC #
53893041667
Country of Origin
Unknown

Dimensions

Cup Width
0.9055 In.
Max. Shaft Fillet Radius (In.)
2.1654
Cup Width (mm)
22.9997
Max. Shaft Fillet Radius (mm)
55.00116

Details

Dynamic Load Capacity (Lb.)
24500
Static Load Capacity (Lb.)
27600
Cage Material
Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.