Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

TRB Single Cone <4 OD, NP903865-K0000

  • Mfr # NP903865-K0000

  • Zoro # G900653990


product price: $50.65
/ea

Key Features

Cup Width
0.59 In.
Max. Shaft Fillet Radius (In.)
1.25
Dynamic Load Capacity (Lb.)
8180
Static Load Capacity (Lb.)
8790
Max. Shaft Fillet Radius (mm)
31.75
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NP903865-K0000
Zoro #
G900653990
UPC #
53893974019
Country of Origin
Unknown

Dimensions

Cup Width
0.59 In.
Max. Shaft Fillet Radius (In.)
1.25
Max. Shaft Fillet Radius (mm)
31.75
Cup Width (mm)
14.986

Details

Dynamic Load Capacity (Lb.)
8180
Static Load Capacity (Lb.)
8790
Cage Material
Polymer

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.