TRB Single Cone 8-12 OD, HH224346-20J03
Mfr # HH224346-20J03
Zoro # G800652765
product price: $1,043.99
/ea
Free Shipping & Returns
Key Features
Cup Width
2.625 In.
Max. Shaft Fillet Radius (In.)
4.5
Dynamic Load Capacity (Lb.)
153000
Static Load Capacity (Lb.)
204000
Cage Material
Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
HH224346-20J03
Zoro #
G800652765
UPC #
13992355805
Country of Origin
Unknown
Dimensions
Cup Width
2.625 In.
Max. Shaft Fillet Radius (In.)
4.5
Max. Shaft Fillet Radius (mm)
114.3
Cup Width (mm)
66.675
Details
Dynamic Load Capacity (Lb.)
153000
Static Load Capacity (Lb.)
204000
Cage Material
Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.