TRB Single Cone 8-12 OD, LM844049-20024
Mfr # LM844049-20024
Zoro # G100657569
product price: $3,465.99
/ea
Free Shipping & Returns
Key Features
Cup Width
1.8125 In.
Max. Shaft Fillet Radius (In.)
8.8125
Dynamic Load Capacity (Lb.)
116000
Static Load Capacity (Lb.)
207000
Cage Material
Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
LM844049-20024
Zoro #
G100657569
UPC #
53893700304
Country of Origin
Unknown
Dimensions
Cup Width
1.8125 In.
Max. Shaft Fillet Radius (In.)
8.8125
Cup Width (mm)
46.0375
Max. Shaft Fillet Radius (mm)
223.8375
Details
Dynamic Load Capacity (Lb.)
116000
Static Load Capacity (Lb.)
207000
Cage Material
Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.