Zoro Homepage

TRB Single Cone 8-12 OD, NP111843-20024

  • Mfr # NP111843-20024

  • Zoro # G900653280


product price: $3,563.99
/ea
Free Shipping & Returns

Key Features

Cup Width
3.25 In.
Max. Shaft Fillet Radius (In.)
5
Dynamic Load Capacity (Lb.)
242000
Static Load Capacity (Lb.)
279000
Max. Shaft Fillet Radius (mm)
127
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NP111843-20024
Zoro #
G900653280
UPC #
53893718002
Country of Origin
Unknown

Dimensions

Cup Width
3.25 In.
Max. Shaft Fillet Radius (In.)
5
Max. Shaft Fillet Radius (mm)
127
Cup Width (mm)
82.55

Details

Dynamic Load Capacity (Lb.)
242000
Static Load Capacity (Lb.)
279000
Cage Material
Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.