Zoro Homepage

TRB Single Cone 8-12 OD, NP275264-N0000

  • Mfr # NP275264-N0000

  • Zoro # G100654933


product price: $4,207.99
/ea
Free Shipping & Returns

Key Features

Cup Width
3.1496 In.
Max. Shaft Fillet Radius (In.)
5.9055
Dynamic Load Capacity (Lb.)
256000
Static Load Capacity (Lb.)
333000
Max. Shaft Fillet Radius (mm)
149.9997
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NP275264-N0000
Zoro #
G100654933
UPC #
53893830926
Country of Origin
Unknown

Dimensions

Cup Width
3.1496 In.
Max. Shaft Fillet Radius (In.)
5.9055
Max. Shaft Fillet Radius (mm)
149.9997
Cup Width (mm)
79.99984

Details

Dynamic Load Capacity (Lb.)
256000
Static Load Capacity (Lb.)
333000
Cage Material
Steel

Description

The TIMKEN TRB Single Cone 8-12 OD, NP275264-N0000 is a bearing with a cup width of 3.1496 inches (79.99984 mm), a maximum shaft fillet radius of 5.9055 inches (149.9997 mm), a dynamic load capacity of 256000 lbs, and a static load capacity of 333000 lbs. The cage material is steel.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.