Zoro Homepage

TRB Single Cone 8-12 OD, NP501133-20D06

  • Mfr # NP501133-20D06

  • Zoro # G100657149


product price: $5,362.99
/ea
Free Shipping & Returns

Key Features

Cup Width
3.25 In.
Max. Shaft Fillet Radius (In.)
6.875
Dynamic Load Capacity (Lb.)
221000
Static Load Capacity (Lb.)
341000
Max. Shaft Fillet Radius (mm)
174.625
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NP501133-20D06
Zoro #
G100657149
UPC #
53893781259
Country of Origin
Unknown

Dimensions

Cup Width
3.25 In.
Max. Shaft Fillet Radius (In.)
6.875
Max. Shaft Fillet Radius (mm)
174.625
Cup Width (mm)
82.55

Details

Dynamic Load Capacity (Lb.)
221000
Static Load Capacity (Lb.)
341000
Cage Material
Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.