Zoro Homepage

TRB Single Cone Cntrl Stand <4 OD, L45449-20395

  • Mfr # L45449-20395

  • Zoro # G900651378


product price: $20.65
/ea

Key Features

Cup Width
0.58 In.
Max. Shaft Fillet Radius (In.)
1.1417
Dynamic Load Capacity (Lb.)
7980
Static Load Capacity (Lb.)
8130
Max. Shaft Fillet Radius (mm)
28.99918
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
L45449-20395
Zoro #
G900651378
UPC #
53893657455
Country of Origin
Unknown

Dimensions

Cup Width
0.58 In.
Max. Shaft Fillet Radius (In.)
1.1417
Max. Shaft Fillet Radius (mm)
28.99918
Cup Width (mm)
14.732

Details

Dynamic Load Capacity (Lb.)
7980
Static Load Capacity (Lb.)
8130
Cage Material
Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.