Zoro Homepage

TRB Single Cone Fuel Effic.<4 OD, NP075932-709A6

  • Mfr # NP075932-709A6

  • Zoro # G100653080


product price: $79.65
/ea
Free Shipping & Returns

Key Features

Cup Width
1.3087 In.
Max. Shaft Fillet Radius (In.)
2.6875
Dynamic Load Capacity (Lb.)
44800
Static Load Capacity (Lb.)
40900
Max. Shaft Fillet Radius (mm)
68.2625
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NP075932-709A6
Zoro #
G100653080
UPC #
13992437365
Country of Origin
Unknown

Dimensions

Cup Width
1.3087 In.
Max. Shaft Fillet Radius (In.)
2.6875
Max. Shaft Fillet Radius (mm)
68.2625
Cup Width (mm)
33.24098

Details

Dynamic Load Capacity (Lb.)
44800
Static Load Capacity (Lb.)
40900
Cage Material
Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.