Zoro Homepage

TRB Single Cone Fuel Effic.<4 OD, NP564647-N09A6

  • Mfr # NP564647-N09A6

  • Zoro # G400650833


product price: $165.99
/ea
Free Shipping & Returns

Key Features

Cup Width
0.77 In.
Max. Shaft Fillet Radius (In.)
2.56
Dynamic Load Capacity (Lb.)
25000
Static Load Capacity (Lb.)
26100
Cup Width (mm)
19.558
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NP564647-N09A6
Zoro #
G400650833
UPC #
53893260877
Country of Origin
Unknown

Dimensions

Cup Width
0.77 In.
Max. Shaft Fillet Radius (In.)
2.56
Cup Width (mm)
19.558
Max. Shaft Fillet Radius (mm)
65.024

Details

Dynamic Load Capacity (Lb.)
25000
Static Load Capacity (Lb.)
26100
Cage Material
Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.