Zoro Homepage

TRB Single Cone Fuel Effic.<4 OD, NP912771-K09A7

  • Mfr # NP912771-K09A7

  • Zoro # G800654516


product price: $95.89
/ea
Free Shipping & Returns

Key Features

Cup Width
0.8661 In.
Max. Shaft Fillet Radius (In.)
2.2835
Dynamic Load Capacity (Lb.)
24200
Static Load Capacity (Lb.)
24100
Cup Width (mm)
21.99894
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NP912771-K09A7
Zoro #
G800654516
UPC #
53893636665
Country of Origin
Unknown

Dimensions

Cup Width
0.8661 In.
Max. Shaft Fillet Radius (In.)
2.2835
Cup Width (mm)
21.99894
Max. Shaft Fillet Radius (mm)
58.0009

Details

Dynamic Load Capacity (Lb.)
24200
Static Load Capacity (Lb.)
24100
Cage Material
Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.