TRB Single Cone Metric <4 OD, NP349590-N0000
Mfr # NP349590-N0000
Zoro # G200655670
product price: $48.99
/eaKey Features
Cup Width
0.7874 In.
Max. Shaft Fillet Radius (In.)
1.9685
Dynamic Load Capacity (Lb.)
18600
Static Load Capacity (Lb.)
20800
Cage Material
Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
NP349590-N0000
Zoro #
G200655670
UPC #
53893805108
Country of Origin
Unknown
Dimensions
Cup Width
0.7874 In.
Max. Shaft Fillet Radius (In.)
1.9685
Max. Shaft Fillet Radius (mm)
49.9999
Cup Width (mm)
19.99996
Details
Dynamic Load Capacity (Lb.)
18600
Static Load Capacity (Lb.)
20800
Cage Material
Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.