Zoro Homepage

TRB Single Cone Metric <4 OD, NP959773-K0975

  • Mfr # NP959773-K0975

  • Zoro # G400654930


product price: $97.15
/ea
Free Shipping & Returns

Key Features

Cup Width
0.9843 In.
Max. Shaft Fillet Radius (In.)
1.1811
Dynamic Load Capacity (Lb.)
19700
Static Load Capacity (Lb.)
18500
Cup Width (mm)
25.00122
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NP959773-K0975
Zoro #
G400654930
UPC #
53893617398
Country of Origin
Unknown

Dimensions

Cup Width
0.9843 In.
Max. Shaft Fillet Radius (In.)
1.1811
Cup Width (mm)
25.00122
Max. Shaft Fillet Radius (mm)
29.99994

Details

Dynamic Load Capacity (Lb.)
19700
Static Load Capacity (Lb.)
18500
Cage Material
Steel

Description

The TIMKEN TRB Single Cone Metric <4 OD, NP959773-K0975 has a cup width of 0.9843 inches and 25.00122 millimeters, a maximum shaft fillet radius of 1.1811 inches and 29.99994 millimeters, a dynamic load capacity of 19700 pounds, and a static load capacity of 18500 pounds. The cage material is steel.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.