TRB Single Cone Metric <4 OD, NP988352-K0082
Mfr # NP988352-K0082
Zoro # G200655458
product price: $29.99
/eaKey Features
Cup Width
0.7874 In.
Max. Shaft Fillet Radius (In.)
1.1811
Dynamic Load Capacity (Lb.)
14400
Static Load Capacity (Lb.)
16200
Cage Material
Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
NP988352-K0082
Zoro #
G200655458
UPC #
13992414571
Country of Origin
Unknown
Dimensions
Cup Width
0.7874 In.
Max. Shaft Fillet Radius (In.)
1.1811
Cup Width (mm)
19.99996
Max. Shaft Fillet Radius (mm)
29.99994
Details
Dynamic Load Capacity (Lb.)
14400
Static Load Capacity (Lb.)
16200
Cage Material
Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.