Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

TRB Single Cone Metric <4 OD, XAB32010XM-N0C25

  • Mfr # XAB32010XM-N0C25

  • Zoro # G700657594


product price: $53.89
/ea

Key Features

Cup Width
0.79 In.
Max. Shaft Fillet Radius (In.)
1.97
Dynamic Load Capacity (Lb.)
15700
Static Load Capacity (Lb.)
20800
Cup Width (mm)
20.066
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
XAB32010XM-N0C25
Zoro #
G700657594
UPC #
53893008592
Country of Origin
Unknown

Dimensions

Cup Width
0.79 In.
Max. Shaft Fillet Radius (In.)
1.97
Cup Width (mm)
20.066
Max. Shaft Fillet Radius (mm)
50.038

Details

Dynamic Load Capacity (Lb.)
15700
Static Load Capacity (Lb.)
20800
Cage Material
Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.